Grid Coupling Hub, 4.88 in. Hub Diameter, 6.336 in. Flange Outside Diameter, Shaft

  • Mfr # 1090T HUB RSB NR 0246659

  • Zoro # G312503791


product price:  $642.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1090T HUB RSB NR 0246659
Zoro #
G312503791
UPC #
-
Country of Origin
China

Description

Grid Coupling Hub; 4.88 in. Hub Diameter; 6.336 in. Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 3.88 in. Length Thru Bore; 6.336 in. Overall Diameter; 1090T Size or Series; No Bushing; Steel; 4000 Max Speed; 33000In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.