Black ABS Sheet 24in x 72in x 3/16in - Strong Durable Rigid Plastic for DIY & Fabrication

  • Mfr # ABS-Black-3/16-2472

  • Zoro # G322578383


product price:  $66.29
/ea

Key Features

Length (In.)
72 in
Finish
Haircell
Front Face
Haircell
Width (In.)
24 in
Plastic Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABS-Black-3/16-2472
Zoro #
G322578383
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
72 in
Width (In.)
24 in
Plastic Thickness
3/16 in
Height
3/16 in
Size
24 x 72

Details

Finish
Haircell
Front Face
Haircell
Material
ABS
Color
Black
Back Face
Smooth
Item
ABS Sheet

Description

Falken Design ABS (Acrylonitrile Butadiene Styrene) Sheet is a premium thermoplastic material engineered for superior durability, impact resistance, and ease of fabrication. Designed for both professional and creative applications, this sheet offers a dual-finish surface-one side smooth and the other side haircell textured-providing flexibility for multiple uses and aesthetic preferences. The smooth side delivers a clean, uniform finish perfect for painting, printing, or laminating, while the haircell textured side provides enhanced scratch resistance and an attractive matte appearance. This dual-surface design allows for easy customization depending on the requirements of your project. Falken Design ABS sheets are lightweight yet tough, making them easy to machine, cut, drill, route, or thermoform using standard tools. They resist impact, moisture, and many chemicals, ensuring reliable performance in both indoor and outdoor environments. Key Features: - Made from high-impact, rigid ABS plastic for long-lasting performance. - Dual-finish design: one side smooth, one side haircell textured. - Easy to fabricate-can be cut, drilled, machined, or thermoformed. - Smooth side can be painted or printed; textured side resists scratches. - Excellent dimensional stability and consistent thickness tolerance. - Lightweight, moisture-resistant, and durable for industrial or hobby use. Common Applications: - Signage, displays, and retail fixtures - Automotive dashboards, trim, and panels - Machine guards and protective housings - Prototypes and custom fabrications - Enclosures, models, and industrial components - DIY and maker projects requiring strong, workable plastic Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing high-quality materials that meet professional and commercial standards. As a well-known supplier on the internet, Falken Design has built a strong reputation for reliability, consistency, and great customer service. With over a decade of experience in the plastics industry, Falken Design continues to deliver quality materials that are dependable, easy to work with, and backed by customer satisfaction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.