Black Acrylic Sheet 48in x 96in x 3/16in - Glossy Finish, Strong, Lightweight, DIY Panel

  • Mfr # AC-Black-3/16-4896

  • Zoro # G322578451


product price:  $284.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Acrylic
Plastic Thickness
3/16 in
Length (In.)
96 in
Finish
Smooth Glossy
Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-Black-3/16-4896
Zoro #
G322578451
UPC #
-
Country of Origin
Viet Nam

Dimensions

Plastic Thickness
3/16 in
Length (In.)
96 in
Height
3/16 in
Width (In.)
48 in
Size
48 x 96

Details

Material
Acrylic
Color
Black
Item
Acrylic Sheet
Finish
Smooth Glossy

Description

Falken Design Acrylic Black Sheet is a premium-quality, durable plastic sheet featuring a sleek, high-gloss black finish on both sides. This double-sided glossy design combines elegance with the lightweight, shatter-resistant properties of acrylic, making it perfect for decorative, signage, and functional applications. Both sides of the sheet are protected with paper masking to prevent scratches, dust, or damage during handling, fabrication, or transportation. The smooth, polished surfaces provide a uniform, reflective appearance, ideal for interior design, retail displays, signage, crafts, and custom fabrication projects. Falken Design Acrylic Black Glossy Sheets are lightweight, impact-resistant, and easy to cut, drill, or fabricate using standard tools. The acrylic material is resistant to moisture, corrosion, and shattering, making it a safe and reliable alternative to glass or other rigid materials. Key Features: - Glossy black finish on both front and back sides. - Protective paper masking on both sides to prevent scratches and damage. - Lightweight and shatter-resistant alternative to glass or metal panels. - Can be easily cut, drilled, routed, or thermoformed with standard tools. - Resistant to impact, moisture, and corrosion. - Smooth, polished surfaces ideal for signage, displays, interior design, or crafts. - Versatile for DIY, commercial, architectural, or creative projects. Common Applications: - Interior wall panels and decorative accents - Retail signage, displays, and POP fixtures - DIY crafts, art installations, and design projects - Furniture elements, partitions, and architectural highlights Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, delivering high-quality, durable plastic sheets across multiple industries. As a well-known supplier on the internet, Falken Design is recognized for quality, consistency, and excellent customer service. With over a decade of experience, the company continues to provide materials that are easy to work with, reliable, and built to last.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.