Shop FALKEN DESIGN
See all product information
Create Account
Black Coroplast Sign Board 36in x 72in x 3/16in - Lightweight, DIY, Signs & Displays
- Mfr # PolyPro-Black-3/16-3672
- Zoro # G822578210
product price:Â
$
61.99
/ea
Key Features
Plastic Thickness
3/16 in
Height
3/16 in
Width (In.)
36 in
Surface
Paintable and Printable
Length (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PolyPro-Black-3/16-3672
- Zoro #
- G822578210
- UPC #
- -
- Country of Origin
- China
- Item
- Coroplast Sign Board
- Color
- Black
- Surface
- Paintable and Printable
- Finish
- Matte
- Material
- Polypropylene
Dimensions
- Plastic Thickness
- 3/16 in
- Height
- 3/16 in
- Width (In.)
- 36 in
- Size
- 36 x 72
- Length (In.)
- 72 in
Description
Falken Design Black Coroplast Sign Board is a high-quality, lightweight polypropylene sheet designed for durable signage and display applications. Its black smooth surface is ideal for printing, painting, or applying adhesive graphics, providing a professional and sleek appearance. Coroplast is weather-resistant, waterproof, and impact-resistant, ensuring your signs remain durable and visually striking over time. Key Features: - Black smooth surface suitable for printing, painting, or vinyl graphics. - Lightweight yet durable - easy to transport and install. - Weather- and water-resistant for indoor or outdoor applications. - Impact-resistant and flexible for easy handling and installation. - Easy to cut, drill, or score for custom shapes and sizes. Common Applications / Uses: - Event signage - directional signs, promotional banners, trade show displays. - Retail and point-of-purchase displays - highlights products or promotions. - Construction and safety signage - temporary site notices, warnings, and directional signs. - Political or real estate signage - temporary outdoor signs for campaigns or property listings. - DIY and creative projects - stencils, custom signs, decorative panels, and school projects. - High-contrast signage - black background with bright text/graphics for maximum visibility. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality corrugated polypropylene sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides versatile boards suitable for both professional and DIY applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.