Shop FALKEN DESIGN
See all product information
Create Account
Black PVC Foam Sheet 12in x 60in x 1/8in - Durable, Easy-to-Cut, Ideal for Crafts & DIY
- Mfr # PVCF-Black-1/8-1260
- Zoro # G322578406
product price:Â
$
18.59
/ea
Key Features
Material
PVC
Length
60 in
Width
12 in
Thickness
1/8 in
Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVCF-Black-1/8-1260
- Zoro #
- G322578406
- UPC #
- -
- Country of Origin
- China
- Item
- PVC Foam Sheet
- Color
- Black
- Material
- PVC
- Finish
- Smooth matte
Dimensions
- Length
- 60 in
- Width
- 12 in
- Thickness
- 1/8 in
- Height
- 1/8 in
- Size
- 12" x 60"
Description
Falken Design PVC Foam Black Sheet is a high-quality, rigid, lightweight panel designed for strength, durability, and versatility in a wide range of applications. Made from black PVC foam, these sheets are easy to cut, shape, and install, providing a smooth, deep black surface ideal for both indoor and outdoor projects. Resistant to moisture, chemicals, and corrosion, they are perfect for long-lasting fabrication, signage, and protective applications. Key Features: - Black PVC foam construction - smooth, deep black, and easy to work with. - Lightweight yet strong - easy to handle and install. - Moisture- and chemical-resistant - durable for indoor and outdoor use. - Versatile and easy to cut, drill, and fabricate for custom projects. Common Applications / Uses: - Signage and displays - indoor and outdoor black panels for bold, visible signs. - Retail fixtures and POP displays - durable, aesthetic black panels for product displays. - Interior design and cabinetry - partitions, wall panels, and decorative elements. - DIY and creative projects - crafts, model making, custom fabrication, and hobby projects. - Protective panels and enclosures - moisture- and chemical-resistant surfaces for equipment or workspaces. - Exhibition and trade show booths - lightweight and easy-to-install black panels for temporary structures. - Architectural and decorative elements - cladding, partition walls, and accent panels. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of PVC foam sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for builders, designers, and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.