Black PVC Foam Sheet 36in x 72in x 3/8in - Durable, Easy-to-Cut, Ideal for Crafts & DIY

  • Mfr # PVCF-Black-3/8-3672

  • Zoro # G322577799


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
72 in
Width
36 in
Thickness
3/8 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVCF-Black-3/8-3672
Zoro #
G322577799
UPC #
-
Country of Origin
China

Dimensions

Length
72 in
Width
36 in
Thickness
3/8 in
Size
36 x 72
Height
3/8 in

Details

Item
PVC Foam Sheet
Color
Black
Material
PVC
Finish
Smooth matte

Description

Falken Design PVC Foam Black Sheet is a high-quality, rigid, lightweight panel designed for strength, durability, and versatility in a wide range of applications. Made from black PVC foam, these sheets are easy to cut, shape, and install, providing a smooth, deep black surface ideal for both indoor and outdoor projects. Resistant to moisture, chemicals, and corrosion, they are perfect for long-lasting fabrication, signage, and protective applications. Key Features: - Black PVC foam construction - smooth, deep black, and easy to work with. - Lightweight yet strong - easy to handle and install. - Moisture- and chemical-resistant - durable for indoor and outdoor use. - Versatile and easy to cut, drill, and fabricate for custom projects. Common Applications / Uses: - Signage and displays - indoor and outdoor black panels for bold, visible signs. - Retail fixtures and POP displays - durable, aesthetic black panels for product displays. - Interior design and cabinetry - partitions, wall panels, and decorative elements. - DIY and creative projects - crafts, model making, custom fabrication, and hobby projects. - Protective panels and enclosures - moisture- and chemical-resistant surfaces for equipment or workspaces. - Exhibition and trade show booths - lightweight and easy-to-install black panels for temporary structures. - Architectural and decorative elements - cladding, partition walls, and accent panels. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of PVC foam sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for builders, designers, and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products