Bronze Corrugated Polycarbonate Sheet 33in x 96in x 1/16in - Sturdy - Set of 10, 10PK
- Mfr # COR-PC-Bronze-1/16-3396(10x)
- Zoro # G622578052
product price:Â
$
596.99
/pk of 10, $59.70/ea
Key Features
Plastic Thickness
1/16 in
Height
10 in
Size
33 x 96
Length (In.)
96 in
Structural Profile
Corrugated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COR-PC-Bronze-1/16-3396(10x)
- Zoro #
- G622578052
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 1/16 in
- Height
- 10 in
- Size
- 33 x 96
- Length (In.)
- 96 in
- Width (In.)
- 33 in
Details
- Item
- Corrugated Polycarbonate Sheet
- Color
- Bronze
- Structural Profile
- Corrugated
- Finish
- Smooth glossy
- Mechanical Performance
- Virtually Unbreakable
- Material
- Polycarbonate
Description
Falken Design Corrugated Bronze Tint Polycarbonate Roof Panel is a high-quality, tinted roofing solution designed for strength, durability, and controlled light transmission. Made from rigid, virtually unbreakable polycarbonate, these panels provide impact resistance, UV protection, and weather durability. The bronze tint reduces glare and provides moderate shading, making it ideal for residential, commercial, and outdoor applications. The corrugated design ensures structural strength, rigidity, and efficient water runoff. Key Features: - Bronze-tinted polycarbonate construction for moderate light transmission and reduced glare. - Lightweight yet extremely durable - resistant to impacts and breakage. - UV-resistant and weatherproof for long-lasting outdoor performance. - Corrugated design for structural strength and efficient water drainage. - Easy to cut, trim, and install for custom roofing or siding projects. Common Applications / Uses: - Patio, pergola, and carport roofing - provides shade while letting in natural light. - Greenhouses and garden structures - protects plants from intense sunlight while allowing filtered light. - Industrial and commercial roofing - warehouses, sheds, and covered walkways with controlled light. - Skylights and sunrooms - reduces glare while maintaining light transmission. - Bus stops, outdoor shelters, and covered walkways - shaded protection from sun and rain. - DIY and renovation projects - tinted transparent roofing for homes or commercial projects. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality polycarbonate panels. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for both professional builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.