Bronze Corrugated Polycarbonate Sheet 48in x 96in x 4.7 mil - Sturdy - Set of 10, 10PK

  • Mfr # COR-PC-Bronze-4.7 mil-4896(10x)

  • Zoro # G122577470


product price:  $707.99
/pk 10, $70.80/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Thickness
4.7 mil
Material
Polycarbonate
Length (In.)
96 in
Structural Profile
Corrugated
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COR-PC-Bronze-4.7 mil-4896(10x)
Zoro #
G122577470
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
4.7 mil
Length (In.)
96 in
Size
48 x 96
Width (In.)
48 in
Height
3.5 in

Details

Item
Corrugated Polycarbonate Sheet
Color
Bronze
Material
Polycarbonate
Structural Profile
Corrugated
Finish
Smooth glossy
Mechanical Performance
Virtually Unbreakable

Description

Falken Design Corrugated Bronze Tint Polycarbonate Roof Panel is a high-quality, tinted roofing solution designed for strength, durability, and controlled light transmission. Made from rigid, virtually unbreakable polycarbonate, these panels provide impact resistance, UV protection, and weather durability. The bronze tint reduces glare and provides moderate shading, making it ideal for residential, commercial, and outdoor applications. The corrugated design ensures structural strength, rigidity, and efficient water runoff. Key Features: - Bronze-tinted polycarbonate construction for moderate light transmission and reduced glare. - Lightweight yet extremely durable - resistant to impacts and breakage. - UV-resistant and weatherproof for long-lasting outdoor performance. - Corrugated design for structural strength and efficient water drainage. - Easy to cut, trim, and install for custom roofing or siding projects. Common Applications / Uses: - Patio, pergola, and carport roofing - provides shade while letting in natural light. - Greenhouses and garden structures - protects plants from intense sunlight while allowing filtered light. - Industrial and commercial roofing - warehouses, sheds, and covered walkways with controlled light. - Skylights and sunrooms - reduces glare while maintaining light transmission. - Bus stops, outdoor shelters, and covered walkways - shaded protection from sun and rain. - DIY and renovation projects - tinted transparent roofing for homes or commercial projects. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality polycarbonate panels. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for both professional builders and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.