Shop FALKEN DESIGN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bronze Ribbed Polycarbonate Panel 37in x 96in x 1/16in - Strong & Lightweight - Set of 10, 10PK
- Mfr # Rib-PC-RP--Bronze-1/16-3796(10x)
- Zoro # G422578535
product price:
$
380.99
/pk of 10, $38.10/ea
Key Features
Plastic Thickness
1/16 in
Mechanical Performance
Virtually Unbreakable
Width (In.)
37 in
Height
10 in
Finish
Smooth glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Rib-PC-RP--Bronze-1/16-3796(10x)
- Zoro #
- G422578535
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 1/16 in
- Width (In.)
- 37 in
- Height
- 10 in
- Size
- 37 x 96
- Length (In.)
- 96 in
Details
- Item
- Ribbed Polycarbonate Panel
- Color
- Bronze
- Mechanical Performance
- Virtually Unbreakable
- Finish
- Smooth glossy
- Material
- Polycarbonate
- Structural Profile
- Ribbed
Description
Falken Design Bronze Tinted Ribbed Polycarbonate Roof Panel is a durable and weather-resistant roofing material that combines strength, style, and light control. Made from virtually unbreakable polycarbonate, this panel is stormproof, UV-resistant, and designed to provide comfortable light diffusion with reduced glare and heat. The bronze tint adds an elegant appearance while helping to lower solar transmission, making it ideal for hot and sunny climates. The ribbed profile increases structural strength and promotes efficient rainwater runoff, ensuring long-lasting performance even under harsh conditions. Polycarbonate sheets are commonly used for stormproofing, and here’s why: 1. Impact Resistance: Polycarbonate is up to 250 times stronger than glass of the same thickness. It resists hail, strong winds, and flying debris, ensuring excellent storm protection. 2. Weather Durability: Maintains color and clarity while resisting yellowing, cracking, and warping from sun exposure. 3. UV and Heat Protection: Built-in UV filters block harmful rays and reduce heat buildup beneath the panel, providing cooler, shaded comfort. Key Features: - Stormproof and impact-resistant - engineered to handle extreme weather. - Bronze tinted polycarbonate - reduces glare and heat for a cooler, shaded environment. - Ribbed profile - enhances rigidity and improves water drainage. - UV-resistant coating - protects against sunlight degradation. - Lightweight and easy to install - ideal for both DIY and professional applications. - Virtually unbreakable and long-lasting - ensures decades of reliable performance. Common Applications / Uses: - Patio, pergola, and carport roofing - provides shade and weather protection. - Greenhouses and garden covers - filters sunlight while maintaining plant growth. - Skylights and awnings - softens daylight and minimizes glare. - Outdoor walkways and covered decks - stylish and durable protection from rain and UV. - Commercial and agricultural structures - long-lasting roofing solution for outdoor operations. - DIY and architectural projects - great for creating shaded or decorative features. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality building materials. Our polycarbonate panels are engineered for strength, performance, and easy installation, making them the preferred choice for builders, architects, and homeowners nationwide.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.