Shop FALKEN DESIGN
See all product information
Create Account
Bronze Transparent Acrylic Sheet 24in x 36in x 1/8in - Strong, Lightweight, Decorative
- Mfr # AC-Bronze-2404-1/8-2436
- Zoro # G322578482
product price:Â
$
42.79
/ea
Key Features
Plastic Thickness
1/8 in
Color
Bronze Transparent
Height
1/8 in
Width (In.)
24 in
Finish
Smooth Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-Bronze-2404-1/8-2436
- Zoro #
- G322578482
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 1/8 in
- Height
- 1/8 in
- Width (In.)
- 24 in
- Length (In.)
- 36 in
- Size
- 24 x 36
Details
- Item
- Acrylic Sheet
- Color
- Bronze Transparent
- Finish
- Smooth Glossy
- Material
- Acrylic
Description
Falken Design Acrylic Bronze Transparent Sheet offers a perfect combination of strength, beauty, and light control. With approximately 50% light transmission, this tinted sheet provides a warm bronze tone that reduces glare and sunlight while maintaining a refined, modern look. Its smooth, glossy surface enhances visual appeal while delivering the same durability and clarity expected from high-quality acrylic. Both sides of the sheet come with protective paper masking to prevent scratches and handling damage during transport, fabrication, or installation. The sheet is easy to cut, drill, or machine with standard tools, making it an ideal material for professionals and DIY users alike. The bronze tint adds privacy and solar control, making this sheet especially suitable for applications requiring partial transparency and aesthetic enhancement. Acrylic is also weather-resistant, moisture-proof, and shatter-resistant - making it a great alternative to glass for both indoor and outdoor use. Key Features: - Bronze-tinted transparency with ~50% light transmission. - Smooth, glossy finish on both sides. - Protective paper masking on both sides for scratch protection. - Lightweight yet impact-resistant and durable. - UV- and weather-resistant for long-term clarity. - Easy to cut, drill, glue, or bend with standard tools. - Excellent alternative to glass for decorative and functional projects. Common Applications: - Privacy windows and partitions - provides light diffusion while maintaining a stylish bronze tint. - Decorative panels and architectural glazing - adds warmth and sophistication to interiors. - Signage and displays - perfect for illuminated signs and branding elements. - Furniture and shelving - enhances modern designs with tinted elegance. - Protective barriers and guards - adds aesthetic appeal to safety installations. - Lighting covers and diffusers - softens illumination for a warm, ambient effect. - Automotive, marine, and RV applications - ideal for tinted windows or design accents. - DIY and craft projects - adds a designer touch to custom creations. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known online supplier of premium plastic sheets. With a reputation for quality materials, dependable service, and lasting performance, Falken Design continues to serve professionals, builders, and designers across industries. Every sheet is precisely made for easy fabrication and superior results.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.