Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Twinwall Polycarbonate Panel 36in x 72in x 3/8in - UV-Protected, Strong & Light

  • Mfr # PC-TW-Bronze-3/8-3672

  • Zoro # G322578413


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Length (In.)
72 in
Structural Profile
Twinwall
Size
36 x 72
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-TW-Bronze-3/8-3672
Zoro #
G322578413
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length (In.)
72 in
Size
36 x 72
Width (In.)
36 in
Height
3/8 in
Plastic Thickness
3/8 in

Details

Material
Polycarbonate
Structural Profile
Twinwall
Mechanical Performance
Virtually Unbreakable
Color
Bronze
Item
Twinwall Polycarbonate Panel
Finish
Smooth glossy

Description

Falken Design Polycarbonate Twinwall Bronze Tinted Sheet is a high-quality, tinted polycarbonate panel designed for strength, durability, and controlled light transmission. Its twinwall construction provides rigidity, insulation, and impact resistance, while the bronze tint reduces glare and provides moderate shading, making it ideal for residential, commercial, and outdoor applications. Key Features: - Bronze-tinted polycarbonate for moderate light transmission and glare reduction. - Twinwall construction adds rigidity and insulation. - Lightweight yet highly durable - impact-resistant and virtually unbreakable. - UV-resistant and weatherproof for long-term outdoor performance. - Easy to cut, trim, and install for roofing, siding, or DIY projects. Common Applications / Uses: - Patio, pergola, and carport roofing - provides shaded natural light while reducing glare. - Greenhouses and garden structures - filters sunlight and protects plants from intense UV. - Skylights and sunrooms - moderate shading for comfort and energy efficiency. - Bus stops, outdoor shelters, and covered walkways - tinted transparent roofing for visibility with sun protection. - Indoor partitions and office dividers - allows light while controlling brightness. - DIY and creative projects - tinted partitions, enclosures, skylights, and custom transparent structures. - Commercial displays and signage - adds aesthetic bronze tint while providing protection. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of polycarbonate sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for both professional builders and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products