Shop FALKEN DESIGN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CDX Plywood Sheating 48in x 96in x 15/32in - Construction Grade - Set of 20, 20PK
- Mfr # CDX--15/32-4896(20x)
- Zoro # G322578086
product price:Â
$
875.99
/pk of 20, $43.80/ea
Key Features
Thickness
15/32 in
Length
96 in
Finish
Unfinish
Width
48 in
Color
Wood-Tone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDX--15/32-4896(20x)
- Zoro #
- G322578086
- UPC #
- -
- Country of Origin
- United States
- Item
- CDX Plywood Sheating
- Finish
- Unfinish
- Color
- Wood-Tone
- Material
- Plywood
Dimensions
- Thickness
- 15/32 in
- Length
- 96 in
- Width
- 48 in
Description
Falken Design CDX Plywood Sheathing is a premium-grade, 5-ply plywood panel designed for structural construction applications. Made from high-quality veneers bonded with exterior-grade adhesive and manufactured to PS2 standards, this plywood meets strict performance and safety requirements for structural use. Its square edges allow for precise installation, and the CDX grade indicates one smooth face for exposure, while the back may have minor imperfections. Strong, stable, and moisture-resistant, it is suitable for both indoor and outdoor use. Key Features: - 5-ply construction for strength and durability. - Square edges for accurate alignment and installation. - PS2 certified for structural reliability and code compliance. - Exterior-grade adhesive for moisture resistance. - Strong and stable panels ideal for walls, floors, and roofs. - Standard thicknesses and sizes for framing, sheathing, and roofing applications. Common Applications / Uses: - Wall, roof, and floor sheathing - provides structural support in residential and commercial construction. - Subflooring - a stable base for flooring materials. - Roof decking - supports shingles, tiles, or other roofing materials. - Concrete formwork - suitable for temporary or permanent forms. - DIY projects and outdoor structures - sheds, ramps, or garden structures. - Framing and structural panels - supports walls, ceilings, and partitions. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of construction panels and plywood. Known for consistent quality, structural reliability, and professional-grade materials, Falken Design provides panels that meet building codes and are easy to work with for builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.