CDX Plywood Sheating 48in x 96in x 23/32in - Construction Grade - Set of 5, 5PK

  • Mfr # CDX--23/32-4896(5x)

  • Zoro # G122577647


product price:  $354.99
/pk 5, $71.00/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Finish
Unfinish
Length
96 in
Color
Wood-Tone
Width
48 in
Material
Plywood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDX--23/32-4896(5x)
Zoro #
G122577647
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Width
48 in
Thickness
23/32 in

Details

Finish
Unfinish
Color
Wood-Tone
Item
CDX Plywood Sheating
Material
Plywood

Description

Falken Design CDX Plywood Sheathing is a premium-grade, 5-ply plywood panel designed for structural construction applications. Made from high-quality veneers bonded with exterior-grade adhesive and manufactured to PS2 standards, this plywood meets strict performance and safety requirements for structural use. Its square edges allow for precise installation, and the CDX grade indicates one smooth face for exposure, while the back may have minor imperfections. Strong, stable, and moisture-resistant, it is suitable for both indoor and outdoor use. Key Features: - 5-ply construction for strength and durability. - Square edges for accurate alignment and installation. - PS2 certified for structural reliability and code compliance. - Exterior-grade adhesive for moisture resistance. - Strong and stable panels ideal for walls, floors, and roofs. - Standard thicknesses and sizes for framing, sheathing, and roofing applications. Common Applications / Uses: - Wall, roof, and floor sheathing - provides structural support in residential and commercial construction. - Subflooring - a stable base for flooring materials. - Roof decking - supports shingles, tiles, or other roofing materials. - Concrete formwork - suitable for temporary or permanent forms. - DIY projects and outdoor structures - sheds, ramps, or garden structures. - Framing and structural panels - supports walls, ceilings, and partitions. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of construction panels and plywood. Known for consistent quality, structural reliability, and professional-grade materials, Falken Design provides panels that meet building codes and are easy to work with for builders and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products