Clear Acrylic Sheet 36in x 72in x 1/4in - Crystal Clear, Strong, Shatter-Proof, Light

  • Mfr # AC-Clear-1/4-3672

  • Zoro # G322578277


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Height
1/4 in
Plastic Thickness
1/4 in
Length (In.)
72 in
Width (In.)
36 in
Finish
Smooth Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-Clear-1/4-3672
Zoro #
G322578277
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1/4 in
Plastic Thickness
1/4 in
Size
36 x 72
Length (In.)
72 in
Width (In.)
36 in

Details

Item
Acrylic Sheet
Color
Clear
Finish
Smooth Glossy
Material
Acrylic

Description

Falken Design Acrylic Clear Sheet is a high-quality, durable plastic sheet offering exceptional clarity and strength, making it a superior alternative to glass. With its smooth, polished surfaces and crystal-clear transparency, this sheet provides a clean, professional look for a wide range of applications including signage, glazing, displays, and protective barriers. Both sides of the sheet are covered with protective paper masking to prevent scratches, dust, and damage during handling, fabrication, or transportation. Falken Design Acrylic Clear Sheets are lightweight, impact-resistant, and easy to cut, drill, or fabricate using standard tools. Key Features: - Crystal-clear transparency with smooth, polished surfaces on both sides. - Protective paper masking on both sides for scratch protection. - Lightweight and 10 times stronger than glass, yet half the weight. - Easy to cut, drill, route, or thermoform with standard tools. - Resistant to impact, moisture, and weathering. - Ideal for signage, glazing, displays, and protective barriers. - Suitable for DIY, commercial, architectural, and creative projects. Common Applications: - Glazing and windows - lightweight, shatter-resistant alternative to glass. - Protective barriers and sneeze guards - ideal for offices, retail, and public spaces. - Signage and displays - excellent for illuminated or custom retail signs. - Picture frames - safer, lighter substitute for traditional glass. - Lighting panels and diffusers - transmits light evenly for skylights and fixtures. - Aquariums and terrariums - provides strong, transparent protection. - Furniture and interior design - perfect for tabletops, shelves, and cabinetry. - DIY and craft projects - easy to cut, bend, and fabricate for creative use. - Machine guards and covers - maintains visibility while ensuring protection. - Automotive and marine applications - suitable for RV windows, boat hatches, and displays. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing high-quality, durable plastic sheets for commercial, industrial, and creative use. As a well-known supplier on the internet, Falken Design is recognized for reliability, consistency, and customer satisfaction. With over a decade of experience, the company continues to deliver materials that are easy to work with, long-lasting, and professionally made.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.