Clear Corrugated Polycarbonate Sheet 33in x 96in x 1/16in - Sturdy

  • Mfr # COR-PC-Clear-1/16-3396

  • Zoro # G822578364


product price: $134.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Mechanical Performance
Virtually Unbreakable
Structural Profile
Corrugated
Plastic Thickness
1/16 in
Length (In.)
96 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COR-PC-Clear-1/16-3396
Zoro #
G822578364
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/16 in
Length (In.)
96 in
Height
1/16 in
Size
33 x 96
Width (In.)
33 in

Details

Mechanical Performance
Virtually Unbreakable
Structural Profile
Corrugated
Item
Corrugated Polycarbonate Sheet
Color
Clear
Material
Polycarbonate
Finish
Smooth glossy

Description

Falken Design Corrugated Clear Polycarbonate Roof Panel is a high-quality, transparent roofing solution designed for strength, durability, and excellent light transmission. Made from rigid, virtually unbreakable polycarbonate, these panels provide superior impact resistance, weather protection, and UV stability, making them ideal for both residential and commercial applications. The corrugated design ensures structural support, rigidity, and efficient water runoff. Key Features: - Clear polycarbonate construction for maximum light transmission. - Lightweight yet extremely durable - resistant to impacts and breakage. - UV-resistant and weatherproof for long-lasting outdoor performance. - Corrugated design for structural strength and efficient water drainage. - Easy to cut, trim, and install for custom roofing or siding projects. Common Applications / Uses: - Greenhouses and garden structures - provides natural light while protecting plants. - Patio, pergola, and carport roofing - lightweight, durable, and transparent. - Industrial and commercial roofing - warehouses, sheds, and covered walkways. - Skylights and sunrooms - allows sunlight while protecting from rain and debris. - Bus stops, outdoor shelters, and covered walkways - protects from rain while letting in natural light. - DIY and renovation projects - transparent roofing for home or commercial projects. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality polycarbonate panels. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for both professional builders and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.