Clear Polycarbonate Sheet 48in x 96in x 1/16in - Lightweight, Strong & Impact-Resistant

  • Mfr # PC-Clear-1/16-4896

  • Zoro # G322577904


product price: $165.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Structural Profile
Solid Sheet
Plastic Thickness
1/16 in
Length (In.)
96 in
Mechanical Performance
Virtually Unbreakable
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-Clear-1/16-4896
Zoro #
G322577904
UPC #
-
Country of Origin
Viet Nam

Dimensions

Plastic Thickness
1/16 in
Length (In.)
96 in
Height
1/16 in
Size
48 x 96
Width (In.)
48 in

Details

Structural Profile
Solid Sheet
Mechanical Performance
Virtually Unbreakable
Color
Clear
Finish
Smooth Glossy
Item
Polycarbonate Sheet
Material
Polycarbonate

Description

Falken Design Clear Polycarbonate Sheets, engineered for strength, versatility, and clarity. Made from premium polycarbonate, these sheets are lightweight yet remarkably durable, offering superior impact resistance - up to 250 times stronger than standard glass of the same thickness. Ideal for a wide range of applications, they provide safety, security, and long-lasting performance. Stormproof & Weather-Resistant: Polycarbonate sheets are a trusted choice for stormproofing. Resistant to high winds, hail, and flying debris, these panels can protect windows, doors, patios, and skylights during severe weather. Flexible and shatterproof, they absorb impacts without cracking, ensuring safety while maintaining a clear view. UV-resistant coatings prevent yellowing, keeping your installation looking pristine year after year. Security Applications: Versatile & Easy to Use: These sheets are lightweight and easy to cut, drill, or shape without cracking. The smooth, transparent finish allows maximum light transmission while maintaining strength, making them perfect for a variety of applications. Key Features: - Stormproof and virtually unbreakable - withstands hail, wind, and debris impacts. - Clear polycarbonate construction - provides excellent light transmission and visibility. - UV-resistant and weatherproof - maintains clarity and color under harsh sunlight. - Lightweight and easy to cut or install - suitable for various projects. - Durable and rigid - offers long-lasting performance for both structural and decorative use. Common Applications / Uses: - Greenhouses and garden structures - allows sunlight while protecting from rain and wind. - Patio, pergola, and carport roofing - clear coverage with stormproof protection. - Skylights and sunrooms - brightens spaces with natural light while keeping weather out. - Bus stops, outdoor shelters, and covered walkways - ideal for safe, transparent coverage. - Indoor partitions and office dividers - lightweight and modern-looking. - DIY and creative projects - suitable for enclosures, partitions, or display cases. - Commercial displays and signage - durable and clear for professional applications. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known online supplier of high-quality plastic sheets. We provide durable, consistent, and easy-to-work-with materials used by builders, fabricators, and designers nationwide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.