Clear Ribbed Polycarbonate Panel 37in x 96in x 1/16in - Strong & Lightweight - Set of 5, 5PK
- Mfr # Rib-PC-RP--Clear-1/16-3796(5x)
- Zoro # G522578596
product price:
$
228.99
/pk of 5, $45.80/ea
Key Features
Plastic Thickness
1/16 in
Length (In.)
96 in
Width (In.)
37 in
Finish
Smooth glossy
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Rib-PC-RP--Clear-1/16-3796(5x)
- Zoro #
- G522578596
- UPC #
- -
- Country of Origin
- China
- Item
- Ribbed Polycarbonate Panel
- Color
- Clear
- Finish
- Smooth glossy
- Material
- Polycarbonate
- Structural Profile
- Ribbed
- Mechanical Performance
- Virtually Unbreakable
Dimensions
- Plastic Thickness
- 1/16 in
- Length (In.)
- 96 in
- Width (In.)
- 37 in
- Height
- 5 in
- Size
- 37 x 96
Description
Falken Design Clear Ribbed Polycarbonate Roof Panel is a high-performance roofing solution that combines strength, clarity, and weather resistance. Made from virtually unbreakable polycarbonate, this panel is stormproof, UV-resistant, and designed to provide excellent light transmission while offering long-term protection from the elements. The ribbed profile adds structural rigidity and promotes efficient water drainage, making it ideal for both residential and commercial outdoor installations. Polycarbonate sheets are commonly used for stormproofing, and here’s why: 1. Impact Resistance: Polycarbonate is up to 250 times stronger than glass of the same thickness. It withstands high winds, hail, and flying debris better than standard acrylic or glass panels. 2. Weather Durability: Designed to resist yellowing, cracking, and shattering in extreme sunlight or storm exposure. 3. UV and Heat Protection: Features built-in UV blocking that reduces heat buildup and protects from harmful rays while maintaining optical clarity. Key Features: - Stormproof and impact-resistant - ideal for areas with severe weather. - Clear, high-light-transmission polycarbonate - allows maximum natural daylight. - Ribbed profile - enhances strength and provides superior water runoff. - UV-resistant coating - maintains clarity and prevents discoloration. - Lightweight and easy to install - can be cut and fastened using standard tools. - Virtually unbreakable and low-maintenance - designed for long-term outdoor performance. Common Applications / Uses: - Patio, pergola, and carport roofing - bright, clear coverage with weather protection. - Greenhouses and garden structures - lets sunlight in while shielding plants. - Skylights and awnings - provides natural light with durable protection. - Covered walkways and outdoor shelters - safe, transparent coverage from rain and debris. - Industrial and agricultural buildings - for long-lasting, light-diffusing roofing. - DIY projects and home upgrades - easy to handle and install for custom builds. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of durable and high-quality building materials. Our panels are engineered for performance, strength, and reliability, making them the preferred choice of builders, fabricators, and DIY users across the U.S.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.