Zoro Homepage

Clear Twinwall Polycarbonate Panel 36in x 36in x 3/8in - UV-Protected, Strong & Light

  • Mfr # PC-TW-Clear-3/8-3636

  • Zoro # G322577782


product price: $48.79
/ea

Key Features

Mechanical Performance
Virtually Unbreakable
Length (In.)
36 in
Plastic Thickness
3/8 in
Structural Profile
Twinwall
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-TW-Clear-3/8-3636
Zoro #
G322577782
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length (In.)
36 in
Plastic Thickness
3/8 in
Height
3/8 in
Size
36 x 36
Width (In.)
36 in

Details

Mechanical Performance
Virtually Unbreakable
Structural Profile
Twinwall
Item
Twinwall Polycarbonate Panel
Material
Polycarbonate
Color
Clear
Finish
Smooth glossy

Description

Falken Design Polycarbonate Twinwall Clear Sheet is a high-quality, transparent panel designed for strength, durability, and excellent light transmission. Its twinwall construction provides rigidity, insulation, and impact resistance, while the clear polycarbonate material ensures maximum light transmission and UV protection. Ideal for both residential and commercial applications, these sheets are lightweight, easy to handle, and versatile for multiple uses. Key Features: - Twinwall construction for added rigidity and insulation. - Clear polycarbonate for maximum light transmission. - Lightweight yet highly durable - impact-resistant and virtually unbreakable. - UV-resistant and weatherproof for long-term outdoor performance. - Easy to cut, trim, and install for roofing, siding, or DIY projects. Common Applications / Uses: - Greenhouses and garden structures - allows sunlight while protecting plants. - Patio, pergola, and carport roofing - durable, lightweight, and visually clear. - Skylights and sunrooms - provides natural light while protecting from rain and debris. - Bus stops, outdoor shelters, and covered walkways - transparent roofing for protection with visibility. - Indoor partitions and office dividers - lightweight, durable, and visually appealing. - DIY and creative projects - partitions, room dividers, craft structures, and transparent enclosures. - Commercial displays and signage - sturdy, clear panels for retail and exhibition purposes. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of polycarbonate sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for both professional builders and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.