Clear Twinwall Polycarbonate Panel 36in x 48in x 3/8in - UV-Protected, Strong & Light
- Mfr # PC-TW-Clear-3/8-3648
- Zoro # G622577765
product price:Â
$
65.75
/ea
Key Features
Plastic Thickness
3/8 in
Mechanical Performance
Virtually Unbreakable
Structural Profile
Twinwall
Length (In.)
48 in
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-TW-Clear-3/8-3648
- Zoro #
- G622577765
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Plastic Thickness
- 3/8 in
- Length (In.)
- 48 in
- Size
- 36 x 48
- Width (In.)
- 36 in
- Height
- 3/8 in
Details
- Item
- Twinwall Polycarbonate Panel
- Color
- Clear
- Mechanical Performance
- Virtually Unbreakable
- Structural Profile
- Twinwall
- Material
- Polycarbonate
- Finish
- Smooth glossy
Description
Falken Design Polycarbonate Twinwall Clear Sheet is a high-quality, transparent panel designed for strength, durability, and excellent light transmission. Its twinwall construction provides rigidity, insulation, and impact resistance, while the clear polycarbonate material ensures maximum light transmission and UV protection. Ideal for both residential and commercial applications, these sheets are lightweight, easy to handle, and versatile for multiple uses. Key Features: - Twinwall construction for added rigidity and insulation. - Clear polycarbonate for maximum light transmission. - Lightweight yet highly durable - impact-resistant and virtually unbreakable. - UV-resistant and weatherproof for long-term outdoor performance. - Easy to cut, trim, and install for roofing, siding, or DIY projects. Common Applications / Uses: - Greenhouses and garden structures - allows sunlight while protecting plants. - Patio, pergola, and carport roofing - durable, lightweight, and visually clear. - Skylights and sunrooms - provides natural light while protecting from rain and debris. - Bus stops, outdoor shelters, and covered walkways - transparent roofing for protection with visibility. - Indoor partitions and office dividers - lightweight, durable, and visually appealing. - DIY and creative projects - partitions, room dividers, craft structures, and transparent enclosures. - Commercial displays and signage - sturdy, clear panels for retail and exhibition purposes. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of polycarbonate sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for both professional builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.