Fluorescent Blue Acrylic Sheet 24in x 72in x 1/8in - Eye-Catching, Lightweight, DIY Craft

  • Mfr # AC-Fluorescent Blue-1/8-2472

  • Zoro # G322578307


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1/8 in
Color
Blue
Length (In.)
72 in
Finish
Smooth Glossy
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-Fluorescent Blue-1/8-2472
Zoro #
G322578307
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Length (In.)
72 in
Width (In.)
24 in
Size
24 x 72
Height
1/8 in

Details

Item
Acrylic Sheet
Color
Blue
Finish
Smooth Glossy
Material
Acrylic

Description

Falken Design Acrylic Fluorescent Blue Transparent Sheet combines vibrant color, glowing edges, and exceptional durability. The fluorescent blue tint produces a radiant, light-catching effect that appears illuminated under ambient or UV lighting. This striking color makes it perfect for signage, displays, and decorative projects where visibility and design impact are key. Each sheet features protective paper masking on both sides to safeguard against scratches during handling or fabrication. Lightweight yet strong, this acrylic is easy to cut, laser, polish, or machine using standard tools. The material is weather- and UV-resistant, maintaining its brilliance and clarity indoors or outdoors. Key Features: - Fluorescent blue tint provides a vivid, glowing edge effect. - Transparent finish allows light to pass through while diffusing color beautifully. - Protective paper masking on both sides. - Rigid, shatter-resistant, and lightweight alternative to glass. - UV- and weather-resistant for long-lasting clarity. - Easy to cut, laser engrave, or polish with standard tools. - Retains color brilliance and visual intensity over time. Common Applications: - Signage and point-of-purchase displays (POP) - eye-catching and modern for branding and retail environments. - Lighting features and edge-lit panels - enhances visual glow and color diffusion. - Decorative wall panels and furniture accents - adds contemporary style and brightness. - Event design and stage design - ideal for creating luminous effects. - Architectural and interior design projects - offers color and transparency in balance. - Art installations and creative builds - perfect for visual impact and custom fabrication. - DIY crafts and maker projects - easy to shape and manipulate for personalized designs. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known online supplier of premium plastic sheets. Known for reliable quality, excellent service, and professional-grade materials, Falken Design continues to be a preferred choice for designers, architects, and fabricators across the country.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.