Fluorescent Green Acrylic Sheet 24in x 96in x 1/8in - Eye-Catching, Durable, DIY Craft

  • Mfr # AC-Fluorescent Green-1/8-2496

  • Zoro # G322578246


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1/8 in
Color
Green
Length (In.)
96 in
Finish
Smooth Glossy
Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-Fluorescent Green-1/8-2496
Zoro #
G322578246
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Length (In.)
96 in
Height
1/8 in
Size
24 x 96
Width (In.)
24 in

Details

Item
Acrylic Sheet
Color
Green
Finish
Smooth Glossy
Material
Acrylic

Description

Falken Design Acrylic Fluorescent Green Transparent Sheet combines high visual impact with the proven strength and versatility of acrylic. This premium sheet features a bright fluorescent green tint that appears to glow under ambient or UV light, creating a stunning edge-lit effect. The transparent finish allows light to pass through while radiating a vivid neon hue, making it ideal for creative, decorative, and functional applications. Each sheet is covered with protective paper masking on both sides to prevent scratches and damage during handling or fabrication. It is lightweight, easy to machine, and shatter-resistant, providing a durable alternative to glass that is suitable for indoor or outdoor use. Key Features: - Fluorescent green tint with transparent body for high visual impact. - Glowing edge effect enhances visibility under both natural and artificial light. - Protective paper masking on both sides. - Lightweight yet rigid and impact-resistant. - UV- and weather-resistant, suitable for long-term use. - Easy to cut, drill, bend, or laser engrave with standard tools. - Retains clarity and color brilliance over time. Common Applications: - Signage and retail displays - catches attention with vibrant color and glowing edges. - Architectural accents and lighting features - adds modern and dynamic design elements. - Art installations and event design - perfect for creative projects that need high visibility. - Point-of-purchase displays (POP) - draws customer attention to featured products. - Furniture inlays or design panels - adds a bold, contemporary touch. - Edge-lit panels and illuminated signage - enhances brightness and color diffusion. - DIY crafts and model building - ideal for artistic and design-oriented projects. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years and is a well-known online supplier of quality plastic sheets. With a strong reputation for dependable service, precision manufacturing, and durable materials, Falken Design provides products that professionals and creators rely on.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.