Shop FALKEN DESIGN
See all product information
Create Account
Fluorescent Green Acrylic Sheet 36in x 48in x 1/8in - Eye-Catching, Durable, DIY Craft
- Mfr # AC-Fluorescent Green-1/8-3648
- Zoro # G622577932
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Plastic Thickness
1/8 in
Color
Fluorescent Green
Length (In.)
48 in
Height
1/8 in
Finish
Smooth Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-Fluorescent Green-1/8-3648
- Zoro #
- G622577932
- UPC #
- -
- Country of Origin
- China
- Item
- Acrylic Sheet
- Color
- Fluorescent Green
- Finish
- Smooth Glossy
- Material
- Acrylic
Dimensions
- Plastic Thickness
- 1/8 in
- Length (In.)
- 48 in
- Height
- 1/8 in
- Width (In.)
- 36 in
- Size
- 36 x 48
Description
Falken Design Acrylic Fluorescent Green Transparent Sheet combines high visual impact with the proven strength and versatility of acrylic. This premium sheet features a bright fluorescent green tint that appears to glow under ambient or UV light, creating a stunning edge-lit effect. The transparent finish allows light to pass through while radiating a vivid neon hue, making it ideal for creative, decorative, and functional applications. Each sheet is covered with protective paper masking on both sides to prevent scratches and damage during handling or fabrication. It is lightweight, easy to machine, and shatter-resistant, providing a durable alternative to glass that is suitable for indoor or outdoor use. Key Features: - Fluorescent green tint with transparent body for high visual impact. - Glowing edge effect enhances visibility under both natural and artificial light. - Protective paper masking on both sides. - Lightweight yet rigid and impact-resistant. - UV- and weather-resistant, suitable for long-term use. - Easy to cut, drill, bend, or laser engrave with standard tools. - Retains clarity and color brilliance over time. Common Applications: - Signage and retail displays - catches attention with vibrant color and glowing edges. - Architectural accents and lighting features - adds modern and dynamic design elements. - Art installations and event design - perfect for creative projects that need high visibility. - Point-of-purchase displays (POP) - draws customer attention to featured products. - Furniture inlays or design panels - adds a bold, contemporary touch. - Edge-lit panels and illuminated signage - enhances brightness and color diffusion. - DIY crafts and model building - ideal for artistic and design-oriented projects. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years and is a well-known online supplier of quality plastic sheets. With a strong reputation for dependable service, precision manufacturing, and durable materials, Falken Design provides products that professionals and creators rely on.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.