Fluorescent Orange Acrylic Sheet 24in x 72in x 1/8in - Eye-Catching, Durable, DIY Craft

  • Mfr # AC-Fluorescent Orange-1/8-2472

  • Zoro # G322577867


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1/8 in
Color
Orange
Finish
Smooth Glossy
Material
Acrylic
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-Fluorescent Orange-1/8-2472
Zoro #
G322577867
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Length (In.)
72 in
Height
1/8 in
Width (In.)
24 in
Size
24 x 72

Details

Item
Acrylic Sheet
Color
Orange
Finish
Smooth Glossy
Material
Acrylic

Description

Falken Design Acrylic Fluorescent Orange Transparent Sheet delivers vibrant color, durability, and high visibility in one versatile material. The fluorescent orange tint radiates a brilliant glow along its edges, appearing almost illuminated under both natural and UV light. This distinctive visual effect makes it ideal for creative, decorative, and safety-oriented projects that need to attract attention. Each sheet is protected with paper masking on both sides to prevent scratches during cutting, handling, or fabrication. Lightweight yet impact-resistant, this acrylic sheet is easy to machine, cut, laser, or polish - offering an ideal alternative to glass that combines beauty and practicality. Key Features: - Fluorescent orange tint creates a glowing edge effect. - Transparent finish allows light to pass through with vivid color. - Protective paper masking on both sides for surface protection. - Rigid, shatter-resistant, and lightweight. - UV- and weather-resistant for indoor or outdoor use. - Easy to fabricate - can be cut, drilled, engraved, or laser cut. - Retains color brilliance and clarity over time. Common Applications: - Retail signage and advertising displays - stands out with bright, glowing edges that attract attention. - Safety signs and edge markers - ideal for highlighting walkways or equipment edges. - Point-of-purchase displays (POP) - enhances brand visibility with bold color. - Event and trade show design - creates dynamic lighting and design effects. - Art and sculpture projects - offers vivid, modern appeal. - Architectural accents and interior design panels - adds a unique visual statement. - DIY and craft projects - perfect for makers seeking a bold, fluorescent look. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years and is a well-known supplier of high-quality plastic sheets online. Known for consistent quality, professional service, and a wide range of materials, Falken Design products are preferred by designers, fabricators, and builders across industries.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.