Fluorescent Red Acrylic Sheet 24in x 24in x 1/8in - Eye-Catching, Lightweight, DIY Craft

  • Mfr # AC-Fluorescent Red-1/8-2424

  • Zoro # G622577994


product price:  $36.35
/ea

Key Features

Plastic Thickness
1/8 in
Color
Fluorescent Red
Length (In.)
24 in
Finish
Smooth Glossy
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-Fluorescent Red-1/8-2424
Zoro #
G622577994
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Length (In.)
24 in
Width (In.)
24 in
Height
1/8 in
Size
24 x 24

Details

Item
Acrylic Sheet
Color
Fluorescent Red
Finish
Smooth Glossy
Material
Acrylic

Description

Falken Design Acrylic Fluorescent Red Fuchsia Transparent Sheet delivers vivid, striking color, glowing edges, and exceptional durability. The fluorescent red fuchsia tint produces a brilliant, radiant effect that appears almost illuminated under ambient or UV light, making it perfect for signage, displays, decorative projects, and creative designs that require high visibility and impact. Both sides of the sheet feature protective paper masking to prevent scratches and damage during handling, transport, or fabrication. Lightweight yet rigid, this acrylic is easy to cut, drill, laser, or polish, providing a safe and versatile alternative to glass. Its UV- and weather-resistant properties ensure long-lasting color and clarity for both indoor and outdoor applications. Key Features: - Fluorescent red fuchsia tint for a vibrant, glowing edge effect. - Transparent finish allows light transmission while maintaining intense color. - Protective paper masking on both sides for surface protection. - Lightweight, shatter-resistant, and easy to fabricate. - UV- and weather-resistant, ensuring long-term durability. - Easy to cut, drill, or laser for custom projects. - Maintains color brilliance and clarity over time. Common Applications: - Signage and point-of-purchase displays (POP) - draws attention with bold, vivid color. - Lighting panels and edge-lit features - enhances glow and illumination effects. - Decorative panels, furniture accents, and architectural elements - adds modern, vibrant appeal. - Event design, stage design, and art installations - ideal for creative, high-visibility projects. - DIY crafts and maker projects - easy to shape and fabricate for custom designs. - Safety markers and design highlights - provides attention-grabbing, durable color. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years and is a well-known online supplier of premium plastic sheets. Renowned for consistent quality, professional-grade materials, and reliable service, Falken Design provides sheets that are easy to work with and built to last.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products