Shop FALKEN DESIGN
See all product information
Create Account
Gold Acrylic Mirror 12in x 72in x 1/8in - Lightweight, Shatterproof, DIY Crafts & Design
- Mfr # AC-MIR-Gold-1/8-1272
- Zoro # G622578298
product price:Â
$
65.79
/ea
Key Features
Plastic Thickness
1/8 in
Material
Acrylic
Length (In.)
72 in
Mirror Coating
Gold
Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-MIR-Gold-1/8-1272
- Zoro #
- G622578298
- UPC #
- -
- Country of Origin
- China
- Item
- Acrylic Mirror
- Color
- Gold
- Material
- Acrylic
- Mirror Coating
- Gold
- Finish
- Smooth Glossy
Dimensions
- Plastic Thickness
- 1/8 in
- Length (In.)
- 72 in
- Size
- 12 x 72
- Height
- 1/8 in
- Width (In.)
- 12 in
Description
Falken Design Acrylic Mirror Gold Sheet is a high-quality, durable, and versatile plastic sheet that combines the elegance of a reflective gold finish with the lightweight and shatter-resistant properties of acrylic. Designed for both decorative and functional applications, this sheet offers a safe and stylish alternative to traditional glass mirrors. The front side features a reflective gold mirror finish, while the back side is a protective opaque coating, ensuring longevity and stability. Its smooth, polished surface creates a striking visual effect, making it ideal for signage, interior design, crafts, and custom decorative projects. Falken Design Acrylic Mirror Gold Sheets are lightweight, shatter-resistant, and easy to cut, drill, or fabricate using standard tools. The acrylic material is resistant to impact, moisture, and corrosion, providing durability in both indoor and controlled outdoor environments. Key Features: - Reflective gold mirror finish on the front side, protective backing on the back side. - Lightweight, shatter-resistant alternative to traditional glass mirrors. - Can be easily cut, drilled, routed, or thermoformed with standard tools. - Resistant to impact, moisture, and corrosion. - Smooth, polished surface perfect for decorative, signage, or interior applications. - Versatile for DIY, craft, commercial, and architectural projects. Common Applications: - Interior and decorative wall panels - Signage and display features - Retail and commercial decorative elements - DIY craft projects, art, and design applications - Furniture accents and architectural highlights Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, delivering high-quality, durable plastic sheets across multiple industries. As a well-known supplier on the internet, Falken Design is recognized for quality, consistency, and reliable service. With over a decade of experience, the company continues to provide materials that are easy to work with and built to last.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.