Gray Translucent Acrylic Sheet 36in x 60in x 1/8in - Dark Tint, Sturdy, DIY Craft

  • Mfr # AC-Gray-Translucent-2074-1/8-3660

  • Zoro # G322577812


product price:  $99.99
/ea

Key Features

Plastic Thickness
1/8 in
Color
Gray Translucent
Length (In.)
60 in
Height
1/8 in
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-Gray-Translucent-2074-1/8-3660
Zoro #
G322577812
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Length (In.)
60 in
Height
1/8 in
Width (In.)
36 in
Size
36" x 60"

Details

Item
Acrylic Sheet
Color
Gray Translucent
Material
Acrylic
Finish
Smooth Glossy

Description

Falken Design Acrylic Gray Dark Tint Sheet is a premium-quality acrylic sheet that combines strength, elegance, and privacy. Its dark gray tint provides a subtle, sophisticated appearance with approximately 13% light transmission, making it ideal for applications that require shading, privacy, or a sleek architectural look. Both sides of the sheet are covered with protective paper masking to prevent scratches or damage during handling, fabrication, or installation. Lightweight yet rigid, this acrylic is easy to cut, drill, route, or machine using standard tools. Its durable, weather- and UV-resistant construction ensures long-lasting performance for indoor or outdoor projects. Key Features: - Dark gray tint with ~13% light transmission for privacy and reduced glare. - Smooth, polished surfaces on both sides. - Protective paper masking to prevent surface damage. - Lightweight, impact-resistant, and shatterproof. - UV- and weather-resistant for long-term use. - Easy to cut, drill, thermoform, or laser for custom fabrication. Common Applications: - Automotive windows, sunroofs, and interior panels - tinted privacy and style for cars, trucks, and RVs. - Boat windows and marine panels - protects from glare while maintaining durability in marine environments. - Privacy panels and partitions - ideal for offices, homes, or commercial spaces. - Decorative panels and furniture accents - adds modern style to interiors. - Architectural glazing - windows, dividers, or interior design features. - Retail displays and signage - provides subtle contrast while protecting contents. - Lighting diffusers and ambient panels - softens light while maintaining a modern look. - DIY projects and crafts - perfect for creating sleek, contemporary designs. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years and is a well-known online supplier of high-quality acrylic sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design products provide reliability and ease of fabrication for designers, builders, and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.