Gray Transparent Acrylic Sheet 36in x 48in x 1/8in - Medium Tint, Sturdy, DIY Craft

  • Mfr # AC-Gray-Transparent-2064-1/8-3648

  • Zoro # G622577802


product price:  $81.99
/ea

Key Features

Plastic Thickness
1/8 in
Color
Transparent
Height
1/8 in
Width (In.)
36 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-Gray-Transparent-2064-1/8-3648
Zoro #
G622577802
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Height
1/8 in
Width (In.)
36 in
Length (In.)
48 in
Size
36 x 48

Details

Item
Acrylic Sheet
Color
Transparent
Material
Acrylic
Finish
Smooth Glossy

Description

Falken Design Acrylic Gray Medium Tint Sheet is a high-quality acrylic sheet that balances clarity, privacy, and style. Its medium gray tint allows approximately 27% light transmission, making it ideal for applications that require partial shading, glare reduction, and modern aesthetics. The translucent gray finish provides a sleek, professional appearance while maintaining light diffusion. Both sides of the sheet are covered with protective paper masking to prevent scratches and damage during handling, fabrication, or installation. Lightweight yet rigid, this acrylic is easy to cut, drill, thermoform, or machine using standard tools. Its UV- and weather-resistant construction ensures long-lasting performance for indoor or controlled outdoor use. Key Features: - Medium gray tint with ~27% light transmission for partial privacy and glare reduction. - Smooth, polished surfaces on both sides. - Protective paper masking for scratch prevention. - Lightweight, impact-resistant, and shatterproof. - UV- and weather-resistant for long-term durability. - Easy to cut, drill, thermoform, or laser for custom projects. Common Applications: - Automotive windows, sunroofs, and interior panels - ideal for cars, trucks, and RVs requiring moderate tint. - Boat windows and marine panels - provides visibility while reducing glare and sunlight. - Privacy panels and interior partitions - offices, homes, or commercial spaces. - Decorative panels and furniture accents - adds a modern, subtle gray aesthetic. - Architectural glazing - windows, dividers, or interior design features. - Retail displays and signage - stylish shading while protecting contents. - Lighting diffusers and ambient panels - softens light while preserving transparency. - DIY projects and creative applications - easy to fabricate for customized designs. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality acrylic sheets. Known for reliable materials, consistent quality, and professional service, Falken Design provides sheets that are easy to fabricate and long-lasting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.