Iridescent Rainbow Acrylic Mirror 36in x 60in x 1/8in - Light, Shatterproof, DIY & Design

  • Mfr # AC-MIR-Iridescent Rainbow-1/8-3660

  • Zoro # G322577645


product price:  $97.59
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1/8 in
Length (In.)
60 in
Mirror Coating
Iridescent Rainbow
Height
1/8 in
Finish
Smooth Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-MIR-Iridescent Rainbow-1/8-3660
Zoro #
G322577645
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Length (In.)
60 in
Height
1/8 in
Size
36 x 60
Width (In.)
36 in

Details

Item
Acrylic Mirror
Color
Iridescent Rainbow
Mirror Coating
Iridescent Rainbow
Finish
Smooth Glossy
Material
Acrylic

Description

Falken Design Acrylic Mirror Rainbow Iridescent Sheet is a high-quality, durable plastic sheet that combines the reflective properties of a mirror with a vibrant, rainbow-colored iridescent finish. This sheet is perfect for adding a dynamic and eye-catching effect to both decorative and functional projects. The front side features a reflective rainbow iridescent mirror finish, while the back side has a protective opaque coating to ensure stability and longevity. Its polished surface creates a striking, multicolor effect that changes with the angle of light, making it ideal for signage, arts and crafts, interior design, and custom decorative applications. Falken Design Acrylic Mirror Rainbow Iridescent Sheets are lightweight, shatter-resistant, and easy to cut, drill, or fabricate using standard tools. The acrylic material is resistant to impact, moisture, and corrosion, ensuring long-lasting performance in indoor and controlled outdoor environments. Key Features: - Reflective rainbow iridescent mirror finish on the front, protective backing on the back. - Lightweight, shatter-resistant alternative to glass mirrors. - Can be cut, drilled, routed, or thermoformed with standard tools. - Resistant to impact, moisture, and corrosion. - Smooth, polished surface perfect for decorative, signage, or interior applications. - Versatile for DIY, craft, commercial, and architectural projects. Common Applications: - Interior and decorative wall panels - Signage, display features, and retail accents - DIY crafts, art projects, and installations - Furniture and architectural highlights - Event and exhibition design Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing high-quality, durable plastic sheets across multiple industries. As a well-known supplier on the internet, Falken Design is recognized for quality, consistency, and reliable service. With over a decade of experience, the company continues to provide materials that are easy to work with and built to last.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.