Matte Clear Acrylic Sheet 12in x 60in x 1/8in - Non-Glossy, Scratch-Resistant, Durable

  • Mfr # AC-Matte Clear-1/8-1260

  • Zoro # G322578185


product price:  $39.69
/ea

Key Features

Finish
Matte
Width (In.)
12 in
Plastic Thickness
1/8 in
Material
Acrylic
Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-Matte Clear-1/8-1260
Zoro #
G322578185
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
12 in
Plastic Thickness
1/8 in
Height
1/8 in
Size
12 x 60
Length (In.)
60 in

Details

Finish
Matte
Material
Acrylic
Color
Matte Clear
Item
Acrylic Sheet

Description

Falken Design Acrylic Clear Matte Sheet is a premium acrylic sheet offering excellent transparency and durability. With approximately 85% light transmission, this sheet allows most natural light to pass through while maintaining a soft, anti-glare surface. One side features a matte finish, ideal for diffusing light and reducing reflections, while the opposite side is smooth and glossy, providing a sleek, polished look. Both sides of the sheet are covered with protective paper masking to prevent scratches or damage during handling, transport, or fabrication. Lightweight yet rigid, this acrylic is easy to cut, drill, thermoform, or machine using standard tools, making it suitable for a wide variety of projects. Its UV- and weather-resistant properties ensure long-lasting performance for both indoor and controlled outdoor applications. Key Features: - Clear transparent sheet with ~85% light transmission. - One side matte, one side glossy for versatile application. - Protective paper masking on both sides. - Lightweight, impact-resistant, and shatterproof. - UV- and weather-resistant for durability. - Easy to cut, drill, thermoform, or laser for custom projects. Common Applications: - Light diffusers and glazing panels - matte side reduces glare while maintaining transparency. - Privacy partitions and office panels - ideal for soft light diffusion in workspaces. - Decorative panels and furniture accents - glossy side for polished visual appeal. - Retail displays and signage - highlights products while minimizing reflection. - Skylights and architectural panels - lets light through while reducing harsh sunlight. - DIY crafts, maker projects, and home improvement - easy to fabricate for both functional and decorative use. - Automotive, boat, and RV applications - can be used for interior panels where light diffusion and clarity are desired. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality acrylic sheets. Known for consistent quality, professional-grade materials, and reliable service, Falken Design provides durable, versatile sheets suitable for both professional and DIY projects.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.