Shop FALKEN DESIGN
See all product information
Create Account
Natural Coroplast Sign Board 12in x 12in x 3/16in - Lightweight, DIY, Signs & Displays
- Mfr # PolyPro-Natural-3/16-1212
- Zoro # G622578168
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Plastic Thickness
3/16 in
Surface
Paintable and Printable
Length (In.)
12 in
Finish
Matte
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PolyPro-Natural-3/16-1212
- Zoro #
- G622578168
- UPC #
- -
- Country of Origin
- China
- Item
- Coroplast Sign Board
- Color
- Natural
- Surface
- Paintable and Printable
- Finish
- Matte
- Material
- Polypropylene
Dimensions
- Plastic Thickness
- 3/16 in
- Length (In.)
- 12 in
- Height
- 3/16 in
- Width (In.)
- 12 in
- Size
- 12" x 12"
Description
Falken Design Natural Coroplast Sign Board is a high-quality, lightweight polypropylene sheet designed for durable signage and display applications. Its light beige / off-white smooth surface is ideal for printing, painting, or applying adhesive graphics, providing a neutral and professional appearance. Coroplast is weather-resistant, waterproof, and impact-resistant, ensuring your signs remain durable and reliable over time. Key Features: - Light beige / off-white smooth surface suitable for printing, painting, or vinyl graphics. - Lightweight yet durable - easy to transport and install. - Weather- and water-resistant for indoor or outdoor applications. - Impact-resistant and flexible for easy handling and installation. - Easy to cut, drill, or score for custom shapes and sizes. Common Applications / Uses: - Yard, political, and real estate signage - ideal for temporary outdoor signs. - Construction and site signage - durable panels for warnings, directions, and notices. - Event and directional signage - trade shows, fairs, and outdoor events. - Retail and point-of-purchase displays - neutral background for printed graphics. - DIY projects and creative crafts - stencils, custom signs, or decorative panels. - Temporary or seasonal signage - easy to install and remove for short-term applications. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality corrugated polypropylene sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides versatile boards suitable for both professional and DIY applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.