OSB Sheating 36in x 48in x 7/16in - Construction Grade PS2 - Set of 2, 2PK

  • Mfr # OSB--7/16-3648(2x)

  • Zoro # G322577584


product price:  $35.35
/pk 2, $17.68/ea

Key Features

Thickness
7/16 in
Material
Oriented Strand Board
Width
36 in
Length
48 in
Color
Wood-Tone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSB--7/16-3648(2x)
Zoro #
G322577584
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/16 in
Width
36 in
Length
48 in

Details

Material
Oriented Strand Board
Item
OSB Sheating
Color
Wood-Tone
Finish
Rough

Description

Falken Design OSB (Oriented Strand Board) Sheathing is a strong, versatile structural panel made from wood strands bonded with waterproof resin adhesives under high heat and pressure. This sheathing is PS2-certified, meeting industry standards for strength, stiffness, and performance. With its 5-ply construction and square edges, it delivers excellent load-bearing capability and consistent quality for a variety of structural and sheathing applications. Key Features: - PS2-Certified Structural Panel - meets APA performance standards for wall, roof, and floor sheathing. - 5-Ply Construction - engineered for uniform strength, stiffness, and durability. - Square Edge Design - ensures tight panel joints and smooth installation. - High Moisture Resistance - resists warping, swelling, and delamination when properly installed. - Smooth, nail-friendly surface - ideal for framing and attachment applications. - Sustainably manufactured - made from fast-growing wood species and recycled content. Common Applications / Uses: - Wall sheathing - provides structural strength and rigidity for exterior and interior walls. - Roof decking - used under shingles, tiles, or other roofing materials. - Floor underlayment - provides a stable, smooth base for flooring systems. - Subflooring - strong and flat support for residential or light commercial floors. - Framing and construction projects - compatible with standard nails, screws, and adhesives. - DIY, cabinetry, and furniture bases - for structural backing or secondary supports. Why Choose Falken Design? Falken Design has been trusted by builders, contractors, and fabricators for over 10 years as a well-known supplier of quality building materials. We provide reliable, high-performance wood panels that meet or exceed building code requirements. Each sheet is engineered for consistency, strength, and long-term durability to ensure stable performance in all types of construction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products