Shop FALKEN DESIGN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Polyester White Ribbed Metal Roof Panel 38in x 96in x 26 GA - Durable - Set of 5, 5PK
- Mfr # Rib-Metal-RP-Polyester White-26 GA-3896(5x)
- Zoro # G822578241
product price:Â
$
372.99
/pk of 5, $74.60/ea
Key Features
Plastic Thickness
26 ga
Finish
Smooth coated
Surface Treatment
Painted
Length (In.)
96 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Rib-Metal-RP-Polyester White-26 GA-3896(5x)
- Zoro #
- G822578241
- UPC #
- -
- Country of Origin
- United States
- Item
- Ribbed Metal Roof Panel
- Color
- Light Gray
- Finish
- Smooth coated
- Surface Treatment
- Painted
- Material
- Steel
- Coating
- White
Dimensions
- Plastic Thickness
- 26 ga
- Length (In.)
- 96 in
- Width (In.)
- 38 in
- Size
- 38 x 96
- Height
- 2.25 in
Description
Falken Design Ribbed Metal Roof Panel is a high-quality metal roofing solution with a white polyester coating, designed for strength, durability, and long-lasting performance. The ribbed profile provides enhanced rigidity, structural support, and efficient water runoff, while the polyester coating delivers corrosion resistance, UV protection, and a clean, aesthetic white finish, making it ideal for residential, commercial, and industrial roofing applications. Key Features: - White polyester-coated ribbed metal for corrosion resistance, UV protection, and aesthetic appeal. - Lightweight yet strong - easy to handle, transport, and install. - Weather- and corrosion-resistant for long-term outdoor performance. - Ribbed design adds structural strength and improves water drainage. - Can be cut, trimmed, and installed for custom roofing or siding projects. Common Applications / Uses: - Residential roofing - homes, garages, sheds, and carports. - Commercial and industrial buildings - warehouses, factories, and storage facilities. - Agricultural structures - barns, silos, and livestock shelters. - Outdoor structures - pergolas, awnings, covered walkways, and patio covers. - DIY and renovation projects - roofing, siding, and custom metal projects. - Fencing and wall panels - durable panels for structural and decorative use. - Signage backing and architectural accents - panels with a clean white finish for visual appeal. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality metal roofing panels. Known for consistent quality, structural reliability, and professional-grade materials, Falken Design provides panels that are strong, durable, and easy to work with for builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.