Silver Acrylic Mirror 24in x 48in x 1/8in - Lightweight, Shatterproof, DIY Crafts & Design

  • Mfr # AC-MIR-Silver-1/8-2448

  • Zoro # G322578857


product price:  $82.95
/ea
Free Shipping & Returns

Key Features

Mirror Coating
Silver
Plastic Thickness
1/8 in
Length (In.)
48 in
Finish
Smooth Glossy
Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-MIR-Silver-1/8-2448
Zoro #
G322578857
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Length (In.)
48 in
Height
1/8 in
Size
24 x 48
Width (In.)
24 in

Details

Mirror Coating
Silver
Finish
Smooth Glossy
Item
Acrylic Mirror
Color
Silver
Material
Acrylic

Description

Falken Design Acrylic Mirror Silver Sheet is a premium-quality, durable plastic sheet that provides the reflective appearance of traditional glass mirrors while remaining lightweight and shatter-resistant. This sheet is ideal for decorative, signage, and functional applications where both aesthetics and safety are important. The front side features a reflective silver mirror finish, while the back side has a protective opaque coating to ensure stability and longevity. Its smooth, polished surface delivers a clean and professional look suitable for interior design, signage, crafts, and architectural projects. Falken Design Acrylic Mirror Silver Sheets are lightweight, impact-resistant, and easy to cut, drill, or fabricate using standard tools. The acrylic material is resistant to moisture, corrosion, and shattering, making it a safe and durable alternative to traditional glass mirrors. Key Features: - Reflective silver mirror finish on the front, protective backing on the back. - Lightweight and shatter-resistant alternative to glass mirrors. - Can be easily cut, drilled, routed, or thermoformed with standard tools. - Resistant to impact, moisture, and corrosion. - Smooth, polished surface ideal for decorative, signage, or interior applications. - Suitable for DIY, craft, commercial, and architectural projects. Common Applications: - Interior wall panels and decorative features - Signage and display graphics - Retail fixtures and POP displays - DIY crafts, art installations, and design projects - Furniture accents and architectural highlights Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing high-quality, durable plastic sheets to professionals across multiple industries. As a well-known supplier on the internet, Falken Design is recognized for quality, consistency, and excellent customer service. With over a decade of experience, the company continues to provide materials that are reliable, versatile, and easy to work with.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.