White High Translucent Acrylic Sheet 24in x 48in x 1/8in - Light Diffusion, LED Displays

  • Mfr # AC-White-2447-1/8-2448

  • Zoro # G322577546


product price: $53.35
/ea

Key Features

Plastic Thickness
1/8 in
Length (In.)
48 in
Width (In.)
24 in
Height
1/8 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-White-2447-1/8-2448
Zoro #
G322577546
UPC #
-
Country of Origin
Viet Nam

Dimensions

Plastic Thickness
1/8 in
Length (In.)
48 in
Width (In.)
24 in
Height
1/8 in
Size
24 x 48

Details

Material
Acrylic
Finish
Smooth Glossy
Color
White High Translucent
Item
Acrylic Sheet

Description

Falken Design Acrylic White High Translucent Sheet is a premium acrylic sheet designed to provide strength, excellent light diffusion, and aesthetic appeal. With approximately 50% light transmission, this high-translucent sheet allows significant natural light to pass through while softening glare and creating a bright, even illumination. Its smooth, semi-opaque surface is ideal for applications requiring enhanced light diffusion without compromising privacy. Both sides are covered with protective paper masking to prevent scratches or damage during handling, cutting, or installation. Lightweight yet rigid, this acrylic is easy to cut, drill, thermoform, or machine using standard tools. Its UV- and weather-resistant properties ensure long-lasting performance for indoor and controlled outdoor use. Key Features: - High white translucent finish with ~50% light transmission for bright, diffused light. - Smooth surfaces on both sides. - Protective paper masking on both sides. - Lightweight, impact-resistant, and shatterproof. - UV- and weather-resistant for durability. - Easy to cut, drill, thermoform, or laser for custom projects. Common Applications: - Light diffusers and lamp covers - softens light for even, glare-free illumination. - Signage and display panels - allows backlighting while maintaining visual appeal. - Privacy partitions and office panels - brightens spaces while obscuring direct visibility. - Architectural panels and interior design features - walls, dividers, or decorative installations. - Retail displays and POP signage - enhances product presentation with diffused light. - Skylights and window inserts - maximizes natural light while reducing harsh glare. - DIY crafts, maker projects, and home design - versatile and easy to fabricate. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality acrylic sheets. Known for consistent quality, professional-grade materials, and reliable service, Falken Design provides sheets that are durable, versatile, and suitable for both professional and DIY projects.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.