White Medium Translucent Acrylic Sheet 12in x 60in x 1/2in - DIY, Signage & Lightboxes

  • Mfr # AC-White-7328-1/2-1260

  • Zoro # G322577874


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
60 in
Height
1/2 in
Width (In.)
12 in
Plastic Thickness
1/2 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-White-7328-1/2-1260
Zoro #
G322577874
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length (In.)
60 in
Height
1/2 in
Width (In.)
12 in
Plastic Thickness
1/2 in
Size
12" x 60"

Details

Material
Acrylic
Item
Acrylic Sheet
Finish
Smooth Glossy
Color
White Medium Translucent

Description

Falken Design Acrylic White Medium Translucent Sheet is a premium acrylic sheet designed to combine strength, light diffusion, and aesthetic appeal. With approximately 30% light transmission, this medium-translucent sheet allows soft, diffused light to pass through, creating a balanced and glare-free illumination. Its smooth, semi-opaque surface provides a clean, modern look suitable for a wide variety of applications. Both sides are covered with protective paper masking to prevent scratches or damage during handling, cutting, or installation. Lightweight yet rigid, this acrylic is easy to cut, drill, thermoform, or machine using standard tools. Its UV- and weather-resistant properties ensure long-lasting performance for indoor and controlled outdoor use. Key Features: - Medium white translucent finish with ~30% light transmission for soft, diffused light. - Smooth surfaces on both sides. - Protective paper masking on both sides. - Lightweight, impact-resistant, and shatterproof. - UV- and weather-resistant for durability. - Easy to cut, drill, thermoform, or laser for custom projects. Common Applications: - Light diffusers and lamp covers - softens harsh light and provides even illumination. - Signage and display panels - creates a bright, modern look while protecting graphics. - Privacy partitions and office panels - allows light to pass while obscuring direct visibility. - Architectural panels and interior design - ideal for walls, dividers, and decorative features. - Retail displays and POP signage - diffuses backlighting for a professional presentation. - DIY crafts, maker projects, and home design - versatile and easy to fabricate. - Skylights and window inserts - allows natural light while reducing glare. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality acrylic sheets. Renowned for consistent quality, professional-grade materials, and reliable service, Falken Design provides sheets that are durable, versatile, and suitable for both professional and DIY projects.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.