White Opaque Acrylic Sheet 12in x 36in x 1/4in - Full Coverage, DIY, Signage & Projects

  • Mfr # AC-White-7508-1/4-1236

  • Zoro # G322577676


product price: $35.75
/ea

Key Features

Plastic Thickness
1/4 in
Length (In.)
36 in
Color
White Opaque
Size
12 x 36
Finish
Smooth Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-White-7508-1/4-1236
Zoro #
G322577676
UPC #
-
Country of Origin
Viet Nam

Dimensions

Plastic Thickness
1/4 in
Length (In.)
36 in
Size
12 x 36
Width (In.)
12 in
Height
1/4 in

Details

Color
White Opaque
Finish
Smooth Glossy
Item
Acrylic Sheet
Material
Acrylic

Description

Falken Design White Opaque Acrylic Sheet is a premium glossy acrylic sheet designed to provide strength, durability, and complete opacity. With approximately 5% light transmission, this sheet is nearly fully opaque, making it ideal for applications where visibility through the material must be minimal or eliminated entirely. Its smooth, glossy white surface provides a professional, clean, and polished look suitable for a variety of uses. Both sides are covered with protective paper masking to prevent scratches or damage during handling, cutting, or installation. Lightweight yet rigid, this acrylic is easy to cut, drill, thermoform, or machine using standard tools. Its UV- and weather-resistant properties ensure long-lasting performance for indoor and controlled outdoor projects. Key Features: - Glossy white opaque finish with ~5% light transmission for minimal light passage. - Smooth, polished surfaces on both sides. - Protective paper masking to prevent surface damage. - Lightweight, impact-resistant, and shatterproof. - UV- and weather-resistant for long-term durability. - Easy to cut, drill, thermoform, or laser for custom fabrication. Common Applications / Uses: - Opaque panels and partitions - provides full privacy. - Signage with minimal backlighting - solid glossy white surface ideal for graphics. - Creative fabrication projects - hides objects behind panels for clean design effects. - Architectural and interior design - modern glossy surfaces for walls or dividers. - Retail displays - bold, opaque glossy white finish. - DIY crafts and maker projects - versatile for decorative or functional purposes. - Automotive, boat, and equipment panels - when full coverage or concealment is needed. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality acrylic sheets. Known for consistent quality, professional-grade materials, and reliable service, Falken Design products are durable, versatile, and suitable for both professional and DIY applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.