White PVC Foam Sheet 24in x 96in x 3/4in - Durable, Easy-to-Cut, Ideal for Crafts & DIY

  • Mfr # PVCF-White-3/4-2496

  • Zoro # G322578031


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Thickness
1-1/2 in
Finish
Smooth matte
Height
1.25 in
Length
96 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVCF-White-3/4-2496
Zoro #
G322578031
UPC #
-
Country of Origin
China

Dimensions

Thickness
1-1/2 in
Height
1.25 in
Length
96 in
Width
24 in
Size
24 x 96

Details

Color
White
Finish
Smooth matte
Item
PVC Foam Sheet
Material
PVC

Description

Falken Design PVC Foam White Sheet is a high-quality, rigid, lightweight panel designed for strength, durability, and versatility in a wide range of applications. Made from PVC foam, these sheets are easy to cut, shape, and install, providing a smooth, clean white surface ideal for both indoor and outdoor projects. Resistant to moisture, chemicals, and corrosion, they are perfect for long-lasting fabrication and signage. Key Features: - White PVC foam construction - smooth, clean, and easy to work with. - Lightweight yet strong - easy to handle and install. - Moisture- and chemical-resistant - durable for indoor and outdoor use. - Versatile and easy to cut, drill, and fabricate for custom projects. Common Applications / Uses: - Signage and displays - indoor and outdoor signs, boards, and panels. - Retail fixtures and POP displays - lightweight, durable, and customizable. - Interior design and cabinetry - wall panels, partitions, and decorative elements. - DIY and creative projects - crafts, hobby projects, model making, and custom fabrication. - Protective panels and enclosures - moisture- and chemical-resistant surfaces for equipment or workspaces. - Exhibition and trade show booths - lightweight and easy-to-install panels for temporary structures. - Architectural elements - decorative cladding, ceiling panels, and partition walls. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of PVC foam sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for builders, designers, and DIY enthusiasts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products