Shop FALKEN DESIGN
See all product information
Create Account
White PVC Foam Sheet 36in x 60in x 1/2in - Durable, Easy-to-Cut, Ideal for Crafts & DIY
- Mfr # PVCF-White-1/2-3660
- Zoro # G322577614
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Length
60 in
Width
36 in
Thickness
1/2 in
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVCF-White-1/2-3660
- Zoro #
- G322577614
- UPC #
- -
- Country of Origin
- China
- Item
- PVC Foam Sheet
- Color
- White
- Material
- PVC
- Finish
- Smooth matte
Dimensions
- Length
- 60 in
- Width
- 36 in
- Thickness
- 1/2 in
- Height
- 1/2 in
- Size
- 36 x 60
Description
Falken Design PVC Foam White Sheet is a high-quality, rigid, lightweight panel designed for strength, durability, and versatility in a wide range of applications. Made from PVC foam, these sheets are easy to cut, shape, and install, providing a smooth, clean white surface ideal for both indoor and outdoor projects. Resistant to moisture, chemicals, and corrosion, they are perfect for long-lasting fabrication and signage. Key Features: - White PVC foam construction - smooth, clean, and easy to work with. - Lightweight yet strong - easy to handle and install. - Moisture- and chemical-resistant - durable for indoor and outdoor use. - Versatile and easy to cut, drill, and fabricate for custom projects. Common Applications / Uses: - Signage and displays - indoor and outdoor signs, boards, and panels. - Retail fixtures and POP displays - lightweight, durable, and customizable. - Interior design and cabinetry - wall panels, partitions, and decorative elements. - DIY and creative projects - crafts, hobby projects, model making, and custom fabrication. - Protective panels and enclosures - moisture- and chemical-resistant surfaces for equipment or workspaces. - Exhibition and trade show booths - lightweight and easy-to-install panels for temporary structures. - Architectural elements - decorative cladding, ceiling panels, and partition walls. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of PVC foam sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for builders, designers, and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.