Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Harness, Aluminum, 2XL, Black/Green

  • Mfr # FS242ICD-2XL

  • Zoro # G122797106


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS242ICD-2XL
Zoro #
G122797106
UPC #
626053660604
Country of Origin
Portugal

Description

Safety Harness, Harness Style Vest, Safety Features Reflective Padding, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, ANSI Standards Met ANSI Z359.11, Other Standards CSA Z259.10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.