Zoro Homepage

Safety Harness

  • Mfr # FS240ICD-S/M

  • Zoro # G322797111


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS240ICD-S/M
Zoro #
G322797111
UPC #
626053660666
Country of Origin
Portugal

Description

Safety Harness, Safety Features Reflective Padding, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Chest, RFID Equipped No, ANSI Standards Met ANSI Z359.11, Other Standards CSA Z259.10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.