Shop FALL SAFE
See all product information
Create Account
Skyline Shock Absorbing Lanyard
- Mfr # 737106
- Zoro # G921890268
product price:Â
$
94.25
/ea
Key Features
Lifeline Material
Polyester
Length
6 ft
Standards
OSHA
Weight Capacity
59 to 140 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 737106
- Zoro #
- G921890268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Lifeline Material
- Polyester
- Standards
- OSHA
- Weight Capacity
- 59 to 140 kg
Description
Skyline Shock Absorbing Lanyard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.