Zoro Homepage

30' Replacement Cable

  • Mfr # 721730LERK

  • Zoro # G916119152


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Hardware Material
Steel
Length
30 ft
For Use With
FT-R+ Class 2 Leading Edge SRL
Weight Capacity
420 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721730LERK
Zoro #
G916119152
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft

Details

Color
Silver
Hardware Material
Steel
Item
Replacement Cable
For Use With
FT-R+ Class 2 Leading Edge SRL
Weight Capacity
420 lb
Standards
ANSI Z359.11-2021, CSA Z359.2.2-17 (R2022), OSHA 1910.140, OSHA 926.502
Includes
Anchorage Carabiner
Line Material
Steel
Product Type
Replacement Cable

Description

Replacement Cable, Length 30 ft, Color Silver, For Use With FT-R+ Class 2 Leading Edge SRL, Standards ANSI Z359.11-2021, CSA Z359.2.2-17 (R2022), OSHA 1910.140, OSHA 926.502, Hardware Material Steel, Product Type Replacement Cable, Weight Capacity 420 lb, Includes Anchorage Carabiner, Line Material Steel, Visual Load Indicator Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.