Zoro Homepage

6 ft. Cable Pass Anchor

  • Mfr # 7428

  • Zoro # G5167014


product price: $63.00
/ea

Key Features

Weight Capacity
425 lb
Includes
D-Ring
Standards
ANSI: A10.32-2004, ANSI: Z359.1-2007, OSHA: CFR1910.66, OSHA: CFR1926.502
Tensile Strength
5,000 lb
Hardware Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7428
Zoro #
G5167014
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Cable Dia.
1/4 in
Width
1/4 in
Ring Diameter
2 in
Overall Length
6 ft
Cable Diameter
0.25 in

Details

Item
Cable Sling Anchor
Weight Capacity
425 lb
Includes
D-Ring
Standards
ANSI: A10.32-2004, ANSI: Z359.1-2007, OSHA: CFR1910.66, OSHA: CFR1926.502
Tensile Strength
5,000 lb
Hardware Material
Alloy Steel
For Use With
Shock Lanyard or SRL
Material
Vinyl Coated Galvanized
Installation
Reusable
Attachment Point
O-Ring
Pass-Through End
O-Ring
D-Ring Material
Steel
Anchor Material
Steel
Wear Pad
No
Workers per System
1
ANSI Standards Met
ANSI A10.32-2004, ANSI Z359.1-2007
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Tie-Off Connector
D-Ring

Description

Cable Sling Anchor, Includes D-Ring, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1-2007, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Wrap, Width 1/4 in, Ring Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.