Zoro Homepage

6 ft Length, Snap Hook, 1 Leg(s), 400 lb Weight Capacity

  • Mfr # 8246

  • Zoro # G908446273


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
400 lb
Harness End Connection
Snap Hook
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8246
Zoro #
G908446273
UPC #
848013016331
Country of Origin
United States

Dimensions

Length
6 ft

Details

Weight Capacity
400 lb
Harness End Connection
Snap Hook
Number of Legs
1

Description

Falltech 8246 heavyweight 6' shock absorbing lanyard, single leg, with 2 snap hooks features: single leg 400 lbs capacity with 2 snap hooks specifically designed for users weighing between 310-400 lbs. Including their tools maximum allowable free fall of 6 ft low profile internal energy absorber enhances user comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.