Zoro Homepage
This item is Discontinued.
Falltech 6 ft SAL SINGLE LEG, ARC FLASH W/LOOP 82423L

6 ft SAL SINGLE LEG, ARC FLASH W/LOOP (Discontinued)

  • Mfr # 82423L
  • Zoro # G309220007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82423L
Zoro #
G309220007
UPC #
848013062925
Country of Origin
United States

Dimensions

Length
6 ft

Details

Number of Legs
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.