7016B Full Body Harness, XL/2XL, Mating Chest/ Tongue Leg Straps, Chest D-Ring
Mfr # 7016BLX
Zoro # G016318929
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Torso Adjustment
Revolver
Harness Application
General Use
Hardware Material
Steel
RFID Equipped
No
Webbing Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7016BLX
Zoro #
G016318929
UPC #
848013019394
Country of Origin
Mexico
Details
Torso Adjustment
Revolver
Harness Sizing
XL/2XL
Harness Application
General Use
Item
Full Body Harness
Hardware Material
Steel
RFID Equipped
No
Webbing Coating
Uncoated
Harness D-Ring Material
Steel
Weight Capacity
425 lb
Padding Location
Shoulder
Harness Style
Vest
Features
Paired Lanyard Parking Keepers
With Belt
No
ANSI Standards Met
ANSI Z359.11-2021
Includes Padding
Yes
Leg Strap Buckles
Tongue
Industry
General Industry
Harness Color
Black/Blue
Other Standards
CSA Z259.10-2018
Series
7016B
D-Ring Locations
Chest
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Chest Strap Buckles
Mating
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Revolver, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Chest, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.