7016B Full Body Harness, XS, Mating Chest/ Tongue Leg Straps, Chest D-Ring
Mfr # 7016BXS
Zoro # G916318937
product price: $82.49
/ea
Free Shipping & Returns
Key Features
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
CSA Z259.10-2018
RFID Equipped
No
Harness Application
General Use
Padding Location
Shoulder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7016BXS
Zoro #
G916318937
UPC #
848013010070
Country of Origin
Mexico
Details
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
CSA Z259.10-2018
RFID Equipped
No
Harness Application
General Use
Padding Location
Shoulder
Torso Adjustment
Revolver
Item
Full Body Harness
Harness Sizing
XS
D-Ring Locations
Chest
Hardware Material
Steel
Features
Paired Lanyard Parking Keepers
Leg Strap Buckles
Tongue
Series
7016B
Includes Padding
Yes
Harness Style
Vest
ANSI Standards Met
ANSI Z359.11-2021
Harness D-Ring Material
Steel
Harness Color
Black/Blue
With Belt
No
Chest Strap Buckles
Mating
Industry
General Industry
Webbing Coating
Uncoated
Weight Capacity
425 lb
Standards
ANSI Z359.11-2021
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Revolver, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Chest, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.