7047 Fall Protection Harness, Universal, 425 lb, Mating Chest/ Mating Leg Straps, Back D-Ring
Mfr # 7047
Zoro # G610087740
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7047
Zoro #
G610087740
UPC #
848013013873
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
7047
Includes Padding
No
Harness D-Ring Material
PVC Coated Steel
Features
Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Harness Color
Black/Blue
Hardware Material
Steel
Padding Location
No Padding
With Belt
No
Torso Adjustment
Mating
ANSI Standards Met
ANSI Z359.11-2014
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Webbing Coating
Uncoated
Specialty Working Conditions
Arc Flash
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing Universal, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.