Zoro Homepage

7047BFD Fall Protection Harness, 3XL, 425 lb, Mating Chest/ Mating Leg Straps

  • Mfr # 7047BFD3X

  • Zoro # G810137030


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7047BFD3X
Zoro #
G810137030
UPC #
848013052032
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
7047BFD
Includes Padding
No
With Belt
No
Padding Location
No Padding
Features
Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Harness D-Ring Material
PVC Coated Steel
Harness Color
Black/Blue
Hardware Material
Steel
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions
Arc Flash
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Torso Adjustment
Mating
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11-2014

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.