7047BFD Fall Protection Harness, XL, 425 lb, Mating Chest/ Mating Leg Straps
Mfr # 7047BFDXL
Zoro # G810137047
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7047BFDXL
Zoro #
G810137047
UPC #
848013015402
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
7047BFD
Includes Padding
No
Harness D-Ring Material
PVC Coated Steel
Padding Location
No Padding
Features
Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Harness Color
Black/Blue
With Belt
No
Hardware Material
Steel
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Webbing Coating
Uncoated
Torso Adjustment
Mating
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11-2014
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.